HYDRAULIC FILTER - SUCTION LINE FOR NATIONAL FILTERS 141187873V
Mfr # SSC1001-18-40SS-V
Zoro # G122525976
product price:Â $197.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 282616, FILTER-X XH04668, FILTREC S4111T40V, HY-PRO HP450L1840WV, MAIN FILTER MF0065887, NATIONAL FILTERS 102187873V, NATIONAL FILTERS 141187873V, PARKER 925052, PARKER G00998, PUROLATOR/FACET CF20EAL403F2, SWIFT SF2505240UW, WIX S37E40TV
Filter Media
304 SS WIRE
Height
18.5
OD Top
3.66
OD Bottom
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SSC1001-18-40SS-V
Zoro #
G122525976
UPC #
-
Country of Origin
United States
Dimensions
Height
18.5
Details
Replaces OEM Part
FILTER-MART 282616, FILTER-X XH04668, FILTREC S4111T40V, HY-PRO HP450L1840WV, MAIN FILTER MF0065887, NATIONAL FILTERS 102187873V, NATIONAL FILTERS 141187873V, PARKER 925052, PARKER G00998, PUROLATOR/FACET CF20EAL403F2, SWIFT SF2505240UW, WIX S37E40TV
Filter Media
304 SS WIRE
OD Top
3.66
OD Bottom
3.66
ID Top
1.73
ID Bottom
1.73
Collapse Pressure
75
Micron Rating
40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.