This item is Discontinued.
This item is Discontinued.
Lite Kit, 20 inx5 in, Brown (Discontinued)
Mfr #
L-FRA100DKB-WG-GT118-7x22
Zoro #
G0384058
Country of Origin United States
Category Door Louver & Lite Kits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L-FRA100DKB-WG-GT118-7x22
- Zoro #
- G0384058
- UPC #
- -
- Country of Origin
- United States
- Item
- Lite Kit
- Material
- Steel
- Includes
- #8 x 1 5/8 in Phillips Head SMS
- Agency Compliance
- ANSI Z97.1 Class C, ANSI/UL10B, ANSI/US10C
- For Use With
- Doors
- Finish
- Dark Bronze
- Standards
- ANSI/UL 10B, ANSI/UL 10C, CPSC 16CFR 1201 (Category I & II), IBC, NFPA 252, NFPA 80, UL ANSI/UL10B, UL ANSI/UL10C, UL CAN/ULC S104, ULC CAN4 S106
- Green Environmental Attribute
- Applicable to LEED Criteria
- Green Certification or Other Recognition
- Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
- Frame Color
- Brown
- Frame Finish
- Powder Coated
- Resistance Properties
- Flame/Fire Resistant
- Frame Material
- Steel
- Glass Insert Included
- Wired Glass
Description
Lite Kit, Material Steel, Opening Height 22 In., Opening Width 7 In., Window Height 20 In., Window Width 5 In.