Lite Kit with Glass, 6inx27in, Dark Bronze
Mfr # L-FRA100DKB-PYRANF-GT118-6x27
Zoro # G0383890
product price:Â $400.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Opening Height
27 in
Opening Width
6 in
Finish
Dark Bronze
Window Height
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
L-FRA100DKB-PYRANF-GT118-6x27
Zoro #
G0383890
UPC #
-
Country of Origin
United States
Dimensions
Opening Height
27 in
Opening Width
6 in
Window Height
25 in
Window Width
4 in
Compatible Door Thickness - Maximum
1 3/4 in
Compatible Door Thickness - Minimum
1 3/4 in
Details
Item
Lite Kit
Material
Steel
Finish
Dark Bronze
Includes
#8 x 1 5/8 in Phillips Head SMS
For Use With
Doors
Agency Compliance
ANSI Z97.1 Class A, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, CPSC- 16CFR 1201 (Category I & II)
Standards
ANSI/UL 10B, ANSI/UL 10C, CPSC 16CFR 1201 (Category I & II), IBC, NFPA 252, NFPA 80, UL ANSI/UL10B, UL ANSI/UL10C, UL CAN/ULC S104, ULC CAN4 S106
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Glass Insert Included
No Glass Insert Included
Frame Finish
Powder Coated
Frame Material
Steel
Resistance Properties
Flame/Fire Resistant, Impact Resistant
Frame Color
Brown
Description
Lite Kit, Material Steel, Opening Height 27 In., Opening Width 6 In., Window Height 25 In., Window Width 4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.