Shop NATIONAL HARDWARE
Create Account
117BC Series Corner Brace, 3-1/2 in L, 5/8 in W, 3-1/2 in H, Steel, Zinc, 4PK
- Mfr # N266-544
- Zoro # G923363616
product price:Â
$
2.79
/pk of 4, $0.70/ea
Sold in multiples of 3Â pks for
$8.37
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N266-544
- Zoro #
- G923363616
- UPC #
- 038613114012
- Country of Origin
- China
Description
National Hardware 117BC Corner Brace, Material Thickness: 0.07 in, Steel, Zinc, 3-1/2 in L, 5/8 in W, 3-1/2 in H, Number of Mounting Holes: 4, Mounting Hole Size: 0.24 in Dia, Includes: Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.