Shop NATIONAL HARDWARE
See all product information
Create Account
12 in. L Zinc-Plated Silver Steel Cane Bolt 1 pk
- Mfr # N152-058
- Zoro # G805309237
product price:
$
10.45
/ea
Sold in multiples of 5 for $52.25
Key Features
Material
Steel
Length
12 in
Includes
Mounting Hardware
Finish
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N152-058
- Zoro #
- G805309237
- UPC #
- 38613152052
- Country of Origin
- China
- Material
- Steel
- Includes
- Mounting Hardware
- Finish
- Zinc
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology.
- • Designed for securing single or double doors and gates in the open or closed position
- • Bolt is non-removable
- • Bolt can be locked in raised/open position
- • Designed for vertical or horizontal applications
- • Manufactured from hot-rolled steel
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.