Shop NATIONAL HARDWARE
See all product information
Create Account
12 in. L Zinc-Plated Silver Steel Hinge Strap 1 pk
- Mfr # N130-765
- Zoro # G905305764
product price:
$
13.45
/ea
Key Features
Finish
Zinc
Material
Steel
Pin Dia.
0.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N130-765
- Zoro #
- G905305764
- UPC #
- 38613130760
- Country of Origin
- China
Dimensions
- Pin Dia.
- 0.6 in
Details
- Finish
- Zinc
- Material
- Steel
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology.
- • Manufactured from hot-rolled steel
- • Durable construction
- • Long lasting
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.