Shop NATIONAL HARDWARE
See all product information
Create Account
National Hardware 17 in. L White Steel Grip Clamp Organizer 10 lb. cap. 1 pk
- Mfr # N112-078
- Zoro # G105309272
product price:
$
14.99
/ea
Sold in multiples of 6 for $89.94
Key Features
Material
Steel
Number of Compartments
5
Features
Spring loaded, easy, self-installation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N112-078
- Zoro #
- G105309272
- UPC #
- 886780015164
- Country of Origin
- China
- Material
- Steel
- Number of Compartments
- 5
- Features
- Spring loaded, easy, self-installation
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology.
- • Used to store small tools such as screwdrivers, paint brushes, etc.
- • Spring loaded.
- • Easy, self-installation.
- • Steel material.
- •