2-5/16 in. L Clear Metal/Plastic Large Suction Hook 2 lb. cap. 1 pk
- Mfr # N259-952
- Zoro # G905306396
product price:
$
4.85
/ea
Sold in multiples of 5 for
$24.25
Key Features
Capacity
2 lb
Color
Clear
Material
Steel
Container Basic Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N259-952
- Zoro #
- G905306396
- UPC #
- 38613259959
- Country of Origin
- Taiwan, Province of China
Details
- Capacity
- 2 lb
- Color
- Clear
- Material
- Steel
- Container Basic Material
- PVC
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology.
- • Used to hang a variety of light weight items on non-porous surfaces.
- • Can be used on tile, windows and mirrors.
- • Great for the home and office.
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.