Shop NATIONAL HARDWARE
See all product information
Create Account
4 in. L Bright Brass Door Hinge 3 pk
- Mfr # N830-401
- Zoro # G405312736
product price:
$
16.99
/pk of 3, $5.66/ea
Sold in multiples of 5 pks for
$84.95
Key Features
Material
Steel
Holes
10
Door Leaf Height
4 in
Frame Leaf Height
4 in
Pin Type
Flush Removable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N830-401
- Zoro #
- G405312736
- UPC #
- 886780020045
- Country of Origin
- China
Dimensions
- Door Leaf Height
- 4 in
- Frame Leaf Height
- 4 in
Details
- Material
- Steel
- Finish
- Bright Brass
- Holes
- 10
- Pin Type
- Flush Removable
Description
WeatherGuard protection is proven to be 3x more resistant to corrosion vs. our competitors. It's formulated to withstand the harshest weather conditions and stand up to the corrosive effects of pressure treated lumber. Extensive testing and field use have proven WeatherGuard is far superior in corrosion resistance over competitive standard zinc-plated products.
- • Heavy-gauge cold-rolled steel for added strength
- • Flush pin for finished appearance
- • Five knuckle, full mortise design
- • Square corner design
- • Countersunk screw holes
- • Removable pin for easy installation and removal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.