Box Rail Hanger, 9 in Dimensions, Steel, 2PK
- Mfr # N174-284
- Zoro # G023363455
product price:Â
$
122.99
/pk of 2, $61.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N174-284
- Zoro #
- G023363455
- UPC #
- 038613174283
- Country of Origin
- United States
Description
Designed for use with box rail on wood-frame, metal-clad door using a 2 x 4 in or 2 x 6 in frame. For use with #59, #5100, #5103, #5104, #5105, #5110, #5114 or #5116 box rail. Packed with four washers, four hex nuts and two end caps per pair. 1/2 in offset bolt adjusts both vertically and laterally from inside door. Connecting bolt threaded 7 in adjusts laterally 1 in by turning offset bolt for desired clearance. Durable one-piece, precision formed steel. Each hardened axle has 12 hardened and precision-ground alloy steel roller-bearings. Delrin seals keep out dirt while holding in long-life grease. Safe working load - 300 lb per hanger. 9 in bolt.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.