Shop NATIONAL HARDWARE
Create Account
Broad Hinge, 2-1/2 in W Frame Leaf, 0.077 in Thick Frame Leaf, Steel, Zinc, Mortise, 43 lb, 2PK
- Mfr # N195-644
- Zoro # G623363688
product price:Â
$
15.15
/pk of 2, $7.58/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N195-644
- Zoro #
- G623363688
- UPC #
- 038613195646
- Country of Origin
- China
Description
National Hardware Broad Hinge, 43 lb Weight, Door Leaf Width: 2-1/2 in, Door Leaf Thickness: 0.077 in, Frame Leaf Width: 2-1/2 in, Frame Leaf Thickness: 0.077 in, Number of Knuckles: 5, Pin Type: Loose, Removable, Mortise Mounting, Number of Mounting Holes: 6, Hole Spacing: 31/32 in, Steel, Zinc, Dimensions: 2-1/2 in L x 2-1/2 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.