Shop NATIONAL HARDWARE
See all product information
Create Account
3/4 in. L Solid Brass Broad Hinge 4 pk
- Mfr # N211-326
- Zoro # G8645669
product price:
$
10.49
/ea
Key Features
Features
Surface mount for easy installation
Load Capacity (Lb.)
2 lb
Includes
Fasteners
Material
Brass
Pipe Dia. (In.)
0.08 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N211-326
- Zoro #
- G8645669
- UPC #
- 38613211322
- Country of Origin
- China
Dimensions
- Pipe Dia. (In.)
- 0.08 in
Details
- Features
- Surface mount for easy installation
- Load Capacity (Lb.)
- 2 lb
- Includes
- Fasteners
- Material
- Brass
- For Use With
- Small chests, jewelry boxes, craft projects
- Item
- Broad Hinge
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the size and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology. Providing quality hinges for all of your industrial, residential, commercial and specialty needs. With a wide array of finishes and corner options, there's a residential hinge application ideally suited to fit your interior project needs.
- • Designed for small chests, jewelry boxes, craft projects, etc
- • Surface mount for easy installation
- • Decorative design
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.