Shop NATIONAL HARDWARE
See all product information
Create Account
Cable Clamp, Stainless Steel, 1/8 in Bundle Dia., 7/8 in L
- Mfr # N100-349
- Zoro # G307686355
product price:Â
$
12.39
/ea
Key Features
Material
Stainless Steel
Max. Bundle Dia.
1/8 in
Mounting Method
U-Bolt and Nut
Length
7/8 in
Width
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N100-349
- Zoro #
- G307686355
- UPC #
- 886780024111
- Country of Origin
- China
Dimensions
- Max. Bundle Dia.
- 1/8 in
- Length
- 7/8 in
- Width
- 9/16 in
Details
- Item
- Cable Clamp
- Material
- Stainless Steel
- Mounting Method
- U-Bolt and Nut
Description
National Hardware Cable Clamp Kit, Cable Diameter 18 in, Inside Length 2532 in, Stainless Steel, Includes 18 in Cable Clamp and 332 in Thimble
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.