Shop NATIONAL HARDWARE
See all product information
Create Account
National Hardware 2.5 in. L White Steel Ceiling Hook 25 lb. cap. 1 pk
- Mfr # N274-928
- Zoro # G3992481
product price:
$
6.25
/ea
Sold in multiples of 2 for
$12.50
Key Features
Working Load Limit
25 lb
Color
White
Overall Length
2-1/2 in
Material
Steel
Width
0.16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N274-928
- Zoro #
- G3992481
- UPC #
- 38613274921
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 2-1/2 in
- Width
- 0.16 in
- Height
- 3.0 in
Details
- Working Load Limit
- 25 lb
- Color
- White
- Material
- Steel
Description
WeatherGuard protection is proven to be 3x more resistant to corrosion vs. our competitors. It's formulated to withstand the harshest weather conditions and stand up to the corrosive effects of pressure treated lumber. Extensive testing and field use have proven WeatherGuard is far superior in corrosion resistance over competitive standard zinc-plated products.
- • National Hardware's ceiling hooks help to hang plants and other decorative objects for a finishing touch to any room
- • Decorative home hardware that adds finishing touch to any room
- • Manufactured from steel for superior durability
- • Easy to install
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.