0.75 in. H X 0.5 in. W X 0.07 in. D Black Steel Inside Corner Brace
- Mfr # N266-478
- Zoro # G4578354
product price:
$
5.19
/ea
Sold in multiples of 2 for
$10.38
Key Features
Material
Steel
Color
Black
Height (In.)
1.4 in
Width
1/2 in
Length
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N266-478
- Zoro #
- G4578354
- UPC #
- 886780014525
- Country of Origin
- China
Dimensions
- Height (In.)
- 1.4 in
- Width
- 1/2 in
- Length
- 3/4 in
- Flange Thickness
- 0.07"
Details
- Material
- Steel
- Color
- Black
Description
National Hardware is the leader in builders hardware today with more than 15 product categories and over 7,500 SKUs. As a global business, we continue to focus on providing the best hardware and service to our valued customers.
- • Use #7 flat head screw
- • Drill a pilot hole with a 5/64 in. sized drill bit when using wood screws
- • Designed for chests, screens, windows, furniture, etc.
- • Used for reinforcing inside of right angle corner joints
- • Screw holes are countersunk
- • Reinforce a variety of joints, seams and cracks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.