Shop NATIONAL HARDWARE
See all product information
Create Account
5 in. H X 1 in. W X 0.16 in. D Zinc-Plated Steel Inside Corner Brace
- Mfr # N220-152
- Zoro # G1769211
product price:
$
8.79
/ea
Key Features
Finish
Zinc
Material
Steel
Length
5 in
Height (In.)
4.94 in
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N220-152
- Zoro #
- G1769211
- UPC #
- 38613159921
- Country of Origin
- China
Dimensions
- Length
- 5 in
- Height (In.)
- 4.94 in
- Width
- 1 in
- Flange Thickness
- 0.16"
Details
- Finish
- Zinc
- Material
- Steel
- Mounting Holes
- 6
- Description/Special Features
- Hole sizes fit Phillips flat screws sized #12; Drill a pilot hole with a 1/8 in sized drill bit when using wood screws; Used for reinforcing inside of right angle corner joints; Black powder coat finish for improved weather resistance
Description
Reinforce the inside of a right-angle corner joint with the National Hardware 5 inch x 1 inch zinc plated steel corner brace, which is designed to enable fast, easy repair of general household items. This brace is constructed from steel for durability.
- • Reinforces right angle corner joints
- • Screw holes are staggered in 5" and larger
- • Drill a pilot hole with a 1/8" sized drill bit when using wood screws
- • Screws not included
- • Designed for chests, screens, windows, furniture, etc
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.