Shop NATIONAL HARDWARE
See all product information
Create Account
8 in. H X 1.25 in. W X 0.22 in. D Zinc-Plated Steel Inside Corner Brace
- Mfr # N220-178
- Zoro # G4577663
product price:
$
12.39
/ea
Key Features
Finish
Zinc
Material
Steel
Description/Special Features
Hole sizes fit Phillips flat screws sized #12; Drill a pilot hole with a 1/8 in sized drill bit when using wood screws; Used for reinforcing inside of right angle corner joints; Black powder coat finish for improved weather resistance
Width
1-1/4 in
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N220-178
- Zoro #
- G4577663
- UPC #
- 38613113657
- Country of Origin
- China
Dimensions
- Width
- 1-1/4 in
- Length
- 8 in
- Flange Thickness
- 0.22"
Details
- Finish
- Zinc
- Material
- Steel
- Description/Special Features
- Hole sizes fit Phillips flat screws sized #12; Drill a pilot hole with a 1/8 in sized drill bit when using wood screws; Used for reinforcing inside of right angle corner joints; Black powder coat finish for improved weather resistance
- Mounting Holes
- 6
Description
Useful in many household projects, the National Hardware 8 inch x 1-1/4 inch 6 hole zinc plated steel corner brace is designed to reinforce the inside of right angle corner joints and can also be used to quickly repair various items. The steel construction with a zinc-plated finish helps ensure durability for long-lasting use.
- • Reinforces right angle corner joints
- • Screw holes are staggered in 5" and larger
- • Designed for chests, screens, windows, furniture, etc
- • Screws not included
- • Drill a pilot hole with a 1/8" sized drill bit when using wood screws
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.