Shop NATIONAL HARDWARE
See all product information
Create Account
1.5 in. H X 0.63 in. W X 0.08 in. D Brass-Plated Steel Inside Corner Brace
- Mfr # N190-827
- Zoro # G4578320
product price:
$
8.35
/ea
Key Features
Finish
Brass
Material
Steel
Height (In.)
1-1/2 in
Length
1-1/2 in
Description/Special Features
Hole sizes fit Phillips flat screws sized #7; Drill a pilot hole with a 3/32 in sized drill bit when using wood screws; Black powder coat finish for improved weather resistance; Used for reinforcing inside of right angle corner joints
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N190-827
- Zoro #
- G4578320
- UPC #
- 38613190825
- Country of Origin
- China
Dimensions
- Height (In.)
- 1-1/2 in
- Length
- 1-1/2 in
- Width
- 5/8 in
- Flange Thickness
- 0.08"
Details
- Finish
- Brass
- Material
- Steel
- Description/Special Features
- Hole sizes fit Phillips flat screws sized #7; Drill a pilot hole with a 3/32 in sized drill bit when using wood screws; Black powder coat finish for improved weather resistance; Used for reinforcing inside of right angle corner joints
Description
Useful in many household projects, the National Hardware 1-1/2 inch x 5/8 inch 4-hole brass plated steel corner braces are designed to reinforce the inside of right-angle corner joints and can also be used to quickly repair various items. The steel construction with a brass plated finish helps ensure durability for long lasting use.
- • Hole sizes fit phillips flat screws sized #7
- • Drill a pilot hole with a 3/32" sized drill bit when using wood screws
- • Designed for chests, screens, windows, furniture, etc
- • Used for reinforcing inside of right angle corner joints
- • Screw holes are countersunk
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.