Shop NATIONAL HARDWARE
See all product information
Create Account
2.5 in. H X 0.5 in. W X 0.07 in. D Zinc-Plated Steel Outside Corner Brace
- Mfr # N113-928
- Zoro # G4578862
product price:
$
8.79
/ea
Key Features
Finish
Zinc
Material
Steel
Width
1/2 in
Length
2-1/2 in
Height (In.)
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N113-928
- Zoro #
- G4578862
- UPC #
- 38613113923
- Country of Origin
- China
Dimensions
- Width
- 1/2 in
- Length
- 2-1/2 in
- Height (In.)
- 2-1/2 in
- Flange Thickness
- 0.07"
Details
- Finish
- Zinc
- Material
- Steel
- Description/Special Features
- Hole sizes fit Phillips flat screws sized #6; Drill a pilot hole with a 5/64 in sized drill bit when using wood screws; Product design allows for quick and easy repair of general household items; Manufactured from hot-rolled steel
- Mounting Holes
- 4
Description
Flat corner braces are ideal reinforcement for flat-surface, right angle corner joints. Great for indoor or outdoor app.
- • Hole sizes fit phillips flat screws sized #6
- • Drill a pilot hole with a 5/64" sized drill bit when using wood screws
- • Designed to reinforce corners on chests screens, windows, etc
- • Product design allows for quick and easy repair of general household items
- • Screw holes are countersunk
- • Manufactured from hot-rolled steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.