Vinyl Coated White Steel 1-1/2 in. L Cup Hook 15 lb 2 pk
- Mfr # N248-450
- Zoro # G3989541
product price:
$
6.89
/ea
Key Features
Hook Finish
Vinyl-Coated
Working Load Limit
15 lb
Color
White
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N248-450
- Zoro #
- G3989541
- UPC #
- 38613248458
- Country of Origin
- China
Details
- Hook Finish
- Vinyl-Coated
- Working Load Limit
- 15 lb
- Color
- White
- Material
- Steel
Description
Great for hanging items in both home and industrial settings, the National Hardware 15 lbs. 1-1/2 inch white vinyl-coated steel wire cup hooks feature sharp screw points that quickly and easily bite into wood surfaces. The hooks are equally handy for interior and exterior projects.
- • Designed for hanging home and industrial products
- • Sharp screw point bites into wood easily and quickly
- • Easy installation
- • For interior and exterior applications
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.