Shop NATIONAL HARDWARE
See all product information
Create Account
National Hardware 5/8 in. H X 1-3/4 in. W X 0.02 in. D Brass-Plated Solid Brass Inside Decorative Co
- Mfr # N213-447
- Zoro # G4576053
product price:
$
12.19
/ea
Key Features
Material
Brass
Description/Special Features
Latches for a tight, secure closing; Surface mount for easy installation
Length
1-3/4 in
Flange Thickness
0.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N213-447
- Zoro #
- G4576053
- UPC #
- 38613213449
- Country of Origin
- China
Dimensions
- Length
- 1-3/4 in
- Flange Thickness
- 0.02 in
Details
- Material
- Brass
- Description/Special Features
- Latches for a tight, secure closing; Surface mount for easy installation
Description
WeatherGuard protection is proven to be 3x more resistant to corrosion vs. our competitors. It's formulated to withstand the harshest weather conditions and stand up to the corrosive effects of pressure treated lumber. Extensive testing and field use have proven WeatherGuard is far superior in corrosion resistance over competitive standard zinc plated products.
- • Latches for a tight, secure closing
- • Surface mount for easy installation
- • Elegant design and finish
- • Designed for corners
- • Manufactured from solid brass
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.