Decorative Narrow Hinge, 2 in H Door Leaf, 0.04 in Thick Door Leaf, Brass, Solid Brass, 5 lb, 2PK
- Mfr # N211-235
- Zoro # G423363567
product price:Â
$
9.59
/pk of 2, $4.80/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N211-235
- Zoro #
- G423363567
- UPC #
- 038613211230
- Country of Origin
- China
Description
National Hardware Decorative Narrow Hinge, 5 lb Weight, Door Leaf Height: 2 in, Door Leaf Thickness: 0.04 in, Frame Leaf Height: 2 in, Frame Leaf Thickness: 0.04 in, Pin Diameter: 0.1 in, Surface Mounting, Number of Mounting Holes: 6, Mounting Hole Diameter: 0.21 in, Hole Spacing: 0.72 in, Brass, Solid Brass, Dimensions: 2 in L x 1 in W, Includes: Screw Fasteners
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.