This item is Discontinued.

National Hardware Dpb179 Hinge Ball/Bear 4.5In N236-019

This item is Discontinued.

National Hardware

Dpb179 Hinge Ball/Bear 4.5In (Discontinued)

Mfr # N236-019
Zoro # G106880329
UPC # 886780019292
Country of Origin China
Category Butt Hinges
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N236-019
Zoro #
G106880329
UPC #
886780019292
Country of Origin
China

Details

Finish
Oil Rubbed Bronze
Load Capacity
50 lb
Material
Steel
Pin Type
Non-Removable

Description

Hinge Std/Wgt Orb 4-1/2In, 12PK, 12PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.