Eye Bolt, 1/2-13 Thread, Coarse Thread, 3-3/4 in L Thread
- Mfr # N221-341
- Zoro # G425010476
product price:Â
$
6.89
/ea
Sold in multiples of 10 for
$68.90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N221-341
- Zoro #
- G425010476
- UPC #
- 38613123618
- Country of Origin
- China
Description
National Hardware Eye Bolt, Thread Type: Coarse, Thread Size: 1/2-13, Thread Length: 3-3/4 in, TPI/Pitch: 13, Shank Diameter: 7/16 in, Shank Length: 10.14 in, Shoulder Diameter: 0.44 in, Eye Diameter: 1 in ID, 12 in OAL, Working Load Limit: 300 lb, Steel, Zinc, Includes: Hex Nuts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.