This item is Discontinued.

This item is Discontinued.
Eye Bolt 3/8"-16, 6 in Shank, 31/32 in ID, Stainless Steel, Weatherguard Coated (Discontinued)
Mfr #
N100-207
Zoro #
G907978645
UPC # 886780025125
Country of Origin Taiwan, Province of China
Category Eye Bolts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N100-207
- Zoro #
- G907978645
- UPC #
- 886780025125
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 3/8"-16
- Shank Length
- 6 in
- Eye Inside Diameter
- 31/32 in
- Thread Length
- 3"
- Eye Outside Diameter
- 1-21/32 in
Details
- Item
- Eye Bolt
- System of Measurement
- Inch
- Material
- Stainless Steel
- Finish
- Weatherguard Coated
- Working Load Limit
- 160 lb
- Includes Nut
- Yes
Description
National Hardware's 38 x 6 Stainless Steel Eye Bolt is used to attach an eye to a structure, through which rope, cable or shackles can be secured Manufactured from nonmagnetic stainless steel for durability Standard machine screw with hex nut, threads allows for easily installation in a wide variety of applications For interior and exterior applications where hanging is desired Coated with WeatherGuard Protection to withstand harsh weather conditions and prevent corrosion Medium Duty Rating with 160 lbs Safe Working Load, always follow safe working load SWL limits included on packaging National Hardware's Lifespan Limited
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.