This item is Discontinued.

This item is Discontinued.
Eye Bolt 3/8"-16, 8 in Shank, 31/32 in ID, Steel, Weatherguard Coated (Discontinued)
Mfr #
N100-213
Zoro #
G507958382
UPC # 886780025132
Country of Origin Taiwan, Province of China
Category Eye Bolts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N100-213
- Zoro #
- G507958382
- UPC #
- 886780025132
- Country of Origin
- Taiwan, Province of China
- Item
- Eye Bolt
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Weatherguard Coated
- Working Load Limit
- 160 lb
Description
National Hardware's 34 x 8 Eye Bolt is designed for home and industrial applications Manufactured from steel wire for durability Easy installation For interior and exterior applications Safe Working Load of 160 lbs Coated with Weatherguard Protection to withstand harsh weather conditions and prevent corrosion