Shop NATIONAL HARDWARE
See all product information
Create Account
Eye Bolt With Shoulder, 1/4", 2 in Shank, 1/2 in ID, Steel, Galvanized
- Mfr # N245-076
- Zoro # G3995211
product price:
$
9.25
/ea
Key Features
Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
1/4"
Shank Length
2 in
Eye Inside Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N245-076
- Zoro #
- G3995211
- UPC #
- 38613245075
- Country of Origin
- China
Dimensions
- Thread Size
- 1/4"
- Shank Length
- 2 in
- Eye Inside Diameter
- 1/2 in
- Overall Length
- 2 in
- Eye Outside Diameter
- 0.88 in
Details
- Item
- Eye Bolt
- Shoulder Style
- With Shoulder
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Galvanized
- Type
- with Hex Nut
- Includes Nut
- Yes
Description
Designed for environments where high strength is required, the national hardware 1/4 inch x 2 inch galvanized steel eye bolt with hex nut features galvanized steel construction for strength and corrosion resistance. The eye bolt provides a shoulder for easy tightening and can be used in marine and agricultural applications.
- • Bar code label is color coded to identify wire size
- • Pintle punched for 5/16 inch (1/2 inch size) or 3/8 In (5/8 inch size) bolts
- • strength (SWL) is clearly defined on label
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.