5/16 in. X 4 in. L Stainless Steel Eyebolt Nut Included
- Mfr # N221-622
- Zoro # G7682848
product price:
$
7.15
/ea
Key Features
System of Measurement
Inch
Material
Stainless Steel
Overall Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N221-622
- Zoro #
- G7682848
- UPC #
- 38613191266
- Country of Origin
- China
Dimensions
- Overall Length
- 4 in
Details
- Item
- Eye Bolt
- System of Measurement
- Inch
- Material
- Stainless Steel
Description
WeatherGuard protection is proven to be 3x more resistant to corrosion vs. our competitors. It's formulated to withstand the harshest weather conditions and stand up to the corrosive effects of pressure treated lumber. Extensive testing and field use have proven WeatherGuard is far superior in corrosion resistance over competitive standard zinc-plated products.
- • Designed for home and industrial applications
- • Standard machine screw threads
- • Non-magnetic
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.