Eye Bolt Steel, Zinc Plated
- Mfr # N221-218
- Zoro # G8677552
Key Features
Specifications
Product Information
- MFR #
- N221-218
- Zoro #
- G8677552
- UPC #
- 38613123939
- Country of Origin
- China
Dimensions
- Overall Length
- 3-1/4 in
Details
- Item
- Eye Bolt
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Zinc Plated
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology. Providing latching and fastening options for all of your indoor and outdoor uses. Thanks to a proprietary WeatherGuard finish, zinc plated eye, U-bolts and turnbuckles last three times longer than the competition. Continued expansion of stainless steel bolts, including heavy duty applications, put us well ahead of the competitors. Zinc plating offers corrosion resistance for all of your functional hardware needs.
- • Designed for home and industrial applications
- • Supplied with nut assembled
- • For use in exterior and interior applications
- • Zinc plated steel resists rust or stainless steel
- • Course machine screw thread on the extra large sizes (larger than 1/2x12)
- • WeatherGuard protection withstood these harsh conditions with very little deterioration
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.