Shop NATIONAL HARDWARE
See all product information
Create Account
3/4 in. X 8 in. L Zinc-Plated Steel Eyebolt Nut Included
- Mfr # N347-724
- Zoro # G8677412
product price:
$
15.99
/ea
Key Features
System of Measurement
Inch
Finish
Zinc Plated
Overall Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N347-724
- Zoro #
- G8677412
- UPC #
- 38613347724
- Country of Origin
- China
Dimensions
- Overall Length
- 8 in
Details
- Item
- Eye Bolt
- System of Measurement
- Inch
- Finish
- Zinc Plated
Description
National Hardware is the leader in builders hardware today with more than 15 product categories and over 7,500 SKUs. As a global business, we continue to focus on providing the best hardware and service to our valued customers.
- • Designed for home and industrial applications
- • Standard machine screw threads
- • For interior and exterior applications
- • Course machine screw thread on the extra large sizes (larger than 1/2x12)
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.