Eye Bolt Steel, Zinc Plated

  • Mfr # N221-283
  • Zoro # G8637232
product price: 
$
6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Overall Length
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N221-283
Zoro #
G8637232
UPC #
38613123526
Country of Origin
China

Dimensions

Overall Length
6 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated

Description

Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology. Providing latching and fastening options for all of your indoor and outdoor uses. Thanks to a proprietary WeatherGuard finish, zinc plated eye, U-bolts and turnbuckles last three times longer than the competition. Continued expansion of stainless steel bolts, including heavy-duty applications, put us well ahead of the competitors. Zinc plating offers corrosion resistance for all of your functional hardware needs.


  • • Designed for home and industrial applications
  • • Supplied with nut assembled
  • • For use in exterior and interior applications
  • • Zinc plated steel resists rust or stainless steel
  • • Course machine screw thread on the extra large sizes (larger than 1/2x12)
  • • WeatherGuard protection withstood these harsh conditions with very little deterioration

Ratings & reviews