Shop NATIONAL HARDWARE

6-1/2 in. L Black Steel Ornamental Gate Pull

  • Mfr # N100-032
  • Zoro # G4689718

product price: 
$
9.59
/ea

Key Features

Material
Steel
Length
6-1/2 in
Width
1-1/4"
Includes
Mounting Lag
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N100-032
Zoro #
G4689718
UPC #
38613100039
Country of Origin
China
Material
Steel
Includes
Mounting Lag
Color
Black

Description

Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology. A top quality line of gate hardware designed for long life and maintenance free operation. Ornamental Pulls add a premium quality to your gate handles and add curbside appeal. Smooth Black finish with excellent corrosion resistance because they are triple protected with zinc plate, black finish chromate dip and black finish baked on enamel finish.


  • • Designed for gates, cabinets, doors and drawers
  • • Ornamental design for a variety of applications
  • • Manufactured from cold rolled steel
  • • Triple protected finish for extra corrosion protection
  • • WeatherGuard protection withstood these harsh conditions with very little deterioration
  • •

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.