National Hardware 3-1/2 in. L Satin Brass Door Hinge 1 pk
- Mfr # N830-224
- Zoro # G1925969
product price:
$
6.89
/ea
Key Features
Material
Steel
Finish
Satin Brass
Load Capacity
50 lb
Mounting
Full-Mortise
Door Leaf Height
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N830-224
- Zoro #
- G1925969
- UPC #
- 886780009644
- Country of Origin
- China
Dimensions
- Door Leaf Height
- 3-1/2 in
Details
- Material
- Steel
- Finish
- Satin Brass
- Load Capacity
- 50 lb
- Mounting
- Full-Mortise
Description
WeatherGuard protection is proven to be 3x more resistant to corrosion vs. our competitors. It's formulated to withstand the harshest weather conditions and stand up to the corrosive effects of pressure treated lumber. Extensive testing and field use have proven WeatherGuard is far superior in corrosion resistance over competitive standard zinc-plated products.
- • Removable pin for easier installation
- • Flush pin for finished appearance
- • Five knuckle, full mortise design
- • Screw holes are countersunk
- • Round corner design
- • Heavy-gauge cold-rolled steel for added strength
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.