Shop NATIONAL HARDWARE
See all product information
Create Account
3.75 in. L Silver Stainless Steel Lag Screw Eye 1 pk
- Mfr # N220-772
- Zoro # G1936161
product price:
$
6.45
/ea
Sold in multiples of 2 for
$12.90
Key Features
System of Measurement
Inch
Material
Stainless Steel
Overall Length
3-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N220-772
- Zoro #
- G1936161
- UPC #
- 38613191150
- Country of Origin
- China
- Item
- Eye Bolt
- System of Measurement
- Inch
- Material
- Stainless Steel
Description
Lag screw eye bolts, also called lag eye screws, lag eyes or screw eyes, are designed for screwing into wood and are frequently used in lifting, rigging and suspension applications or as securement points and anchors.
- • Designed for marine and other outdoor projects
- • Medium weight to heavy weight
- • Lag screw threads
- • Non-magnetic
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.