0.5 in. H X 5/8 in. W X 4 in. L Zinc-Plated Steel Mending Brace
- Mfr # N272-732
- Zoro # G4574111
product price:
$
6.75
/ea
Sold in multiples of 2 for
$13.50
Key Features
Finish
Zinc-Plated
Material
Steel
Length
4 in
Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N272-732
- Zoro #
- G4574111
- UPC #
- 38613114395
- Country of Origin
- China
Dimensions
- Length
- 4 in
- Width
- 5/8 in
Details
- Finish
- Zinc-Plated
- Material
- Steel
Description
Designed for reinforcing, attaching, connecting and splicing panels and other home and industrial applications.
- • Product design allows for quick and easy repair of general household items
- • Screw holes are countersunk
- • Manufactured from hot-rolled steel
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.