Shop NATIONAL HARDWARE
See all product information
Create Account
2 in. H X 1/2 in. W Brass Steel Mending Brace
- Mfr # N190-892
- Zoro # G4577508
product price:
$
8.65
/ea
Key Features
Finish
Brass
Material
Steel
Description/Special Features
Product design allows for quick and easy repair of general household items; Screw holes are countersunk
Mounting Holes
2
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N190-892
- Zoro #
- G4577508
- UPC #
- 38613190894
- Country of Origin
- China
Dimensions
- Length
- 2 in
- Width
- 1/2 in
Details
- Finish
- Brass
- Material
- Steel
- Description/Special Features
- Product design allows for quick and easy repair of general household items; Screw holes are countersunk
- Mounting Holes
- 2
Description
National Hardware is the leader in builders hardware today with more than 15 product categories and over 7,500 SKUs. As a global business, we continue to focus on providing the best hardware and service to our valued customers.
- • Designed for reinforcing, attaching, connecting and splicing panels and other home and industrial applications
- • Product design allows for quick and easy repair of general household items
- • Screw holes are countersunk
- • Manufactured from hot-rolled steel
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.