Shop NATIONAL HARDWARE
See all product information
Create Account
2 in. H X 1/2 in. W X 0.07 in. D Zinc-Plated Steel Outside Mending Brace
- Mfr # N114-314
- Zoro # G4575222
product price:
$
7.95
/ea
Key Features
Finish
Zinc-Plated
Material
Steel
Description/Special Features
Product design allows for quick and easy repair of general household items; Screw holes are countersunk; WeatherGuard protection withstood harsh conditions with very little deterioration
Length
2 in
Mounting Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N114-314
- Zoro #
- G4575222
- UPC #
- 38613114319
- Country of Origin
- China
- Finish
- Zinc-Plated
- Material
- Steel
- Description/Special Features
- Product design allows for quick and easy repair of general household items; Screw holes are countersunk; WeatherGuard protection withstood harsh conditions with very little deterioration
- Mounting Holes
- 2
Description
WeatherGuard protection is proven to be 3x more resistant to corrosion vs. our competitors. It's formulated to withstand the harshest weather conditions and stand up to the corrosive effects of pressure treated lumber. Extensive testing and field use have proven WeatherGuard is far superior in corrosion resistance over competitive standard zinc-plated products.
- • Braces designed for the reinforcement of a variety of furniture, chest, cabinets and any other household applications
- • Product design allows easy repair, structural support and stability for any DIY project
- • Used for reinforcing inside of right angle corner joints
- • Manufactured from steel for strength
- • Screw holes are countersunk
- •