Shop NATIONAL HARDWARE
See all product information
Create Account
4 in. H X 0.63 in. W X 0.08 in. D Zinc-Plated Steel Mending Brace
- Mfr # N114-405
- Zoro # G4573369
product price:
$
8.95
/ea
Key Features
Finish
Zinc-Plated
Material
Steel
Mounting Holes
4
Length
4 in
Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N114-405
- Zoro #
- G4573369
- UPC #
- 38613114401
- Country of Origin
- China
- Finish
- Zinc-Plated
- Material
- Steel
- Mounting Holes
- 4
- Description/Special Features
- Product design allows for quick and easy repair of general household items; Screw holes are countersunk; WeatherGuard protection withstood harsh conditions with very little deterioration
Description
This mending brace is designed for reinforcing, attaching, connecting and splicing panels and other home and industrial applications. Straight design allows for fast and easy surface repairs to general household items. Screw holes are countersunk.
- • Designed for reinforcing, attaching, connecting and splicing panels and other home and industrial applications
- • Product design allows for quick and easy repair of general household items
- • Screw holes are countersunk
- • Manufactured from hot-rolled steel
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.