Shop NATIONAL HARDWARE
Create Account
Narrow Hinge, 1-1/2 in W Frame Leaf, 0.045 in Thick Frame Leaf, Stainless Steel, 7 lb, 2PK
- Mfr # N348-979
- Zoro # G323363742
product price:Â
$
12.65
/pk of 2, $6.33/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N348-979
- Zoro #
- G323363742
- UPC #
- 038613348974
- Country of Origin
- China
Description
National Hardware Narrow Hinge, 7 lb Weight, Door Leaf Width: 1-1/2 in, Door Leaf Thickness: 0.045 in, Frame Leaf Width: 1-1/2 in, Frame Leaf Thickness: 0.045 in, Number of Knuckles: 3, Pin Type: Non-Removable, Pin Diameter: 0.106 in, Number of Mounting Holes: 4, Mounting Hole Diameter: 0.197 in, Hole Spacing: 1.046 in, Stainless Steel, Stainless Steel, Dimensions: 1-3/8 in L x 1-1/2 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.