Shop NATIONAL HARDWARE
Create Account
Narrow Hinge, 2 in W Frame Leaf, 0.056 in Thick Frame Leaf, Steel, Brass, Fast Spun Pin, 2PK
- Mfr # N146-175
- Zoro # G423363604
product price:Â
$
10.15
/pk of 2, $5.08/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N146-175
- Zoro #
- G423363604
- UPC #
- 038613146174
- Country of Origin
- China
Description
National Hardware Narrow Hinge, 10 lb Weight, Door Leaf Width: 2 in, Door Leaf Thickness: 0.056 in, Frame Leaf Width: 2 in, Frame Leaf Thickness: 0.056 in, Number of Knuckles: 3, Pin Type: Fast Spun, Pin Diameter: 0.128 in, Orientation Type: Left, Right, Mortise Mounting, Number of Mounting Holes: 4, Mounting Hole Diameter: 0.218 in, Hole Spacing: 1.437 in, Steel, Brass, Dimensions: 1.564 in L x 2 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.