National Manufacturing & Spectrum Brands HHI 275506 8 in. Troy Bar Door Pull; Satin Nickel
- Mfr # 275506
- Zoro # G104000330
product price:Â
$
70.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 275506
- Zoro #
- G104000330
- UPC #
- 886780027464
- Country of Origin
- China
Description
Satin Nickel, 8", Troy Round Bar Pull, Adds A Modern Design To Interior Sliding Door Hardware, Recommended For Use On Wood Interior Doors, Includes, Fasteners Material.
Features- 8 in. Troy Bar Door Pull
- Pine wood moldings offer normal beauty
- Color: Satin Nickel
- Size: 8 in.
- Weight: 1.93 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.