National Hardware 3.5 in. H X 1.5 in. W X 0.125 in. D Black Carbon Steel Inside Corner Brace
- Mfr # N351-477
- Zoro # G8638492
product price:
$
7.39
/ea
Key Features
Features
1/2 in Dia holes; Extra length on one leg gives extra reach to provide greater stability; Black powder coat finish for improved weather resistance; Used to reinforce a 90 deg angle through application on the inside
Width
1-1/2 in
Color
Black
Length
3-1/2 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N351-477
- Zoro #
- G8638492
- UPC #
- 886780005806
- Country of Origin
- China
Dimensions
- Width
- 1-1/2 in
- Length
- 3-1/2 in
- Height
- 1.6 in
- Thickness
- 1/8"
Details
- Features
- 1/2 in Dia holes; Extra length on one leg gives extra reach to provide greater stability; Black powder coat finish for improved weather resistance; Used to reinforce a 90 deg angle through application on the inside
- Color
- Black
- Material
- Steel
- Item
- Corner Brace
Description
National Hardware is the leader in builders hardware today with more than 15 product categories and over 7,500 SKUs. As a global business, we continue to focus on providing the best hardware and service to our valued customers.
- • Used to reinforce a 90 degree angle through application on the inside
- • Extra length on one leg gives extra reach to provide greater stability
- • Black powder coat finish for improved weather resistance
- • Reinforce a variety of joints, seams and cracks
- • Consult with design professionals to determine if this product is appropriate for your application
- • Inside offset corner brace
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.