Shop NATIONAL HARDWARE
See all product information
Create Account
National Hardware Powell 4 in. L Satin Nickel Die Cast Zinc Door Knocker
- Mfr # N336-707
- Zoro # G906435941
product price:
$
35.29
/ea
Key Features
Finish
Satin Nickel
Material
Zinc
Includes
(2) 10-24 x 2-1/8 in Oval Head Screws and Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N336-707
- Zoro #
- G906435941
- UPC #
- 886780029321
- Country of Origin
- China
Details
- Finish
- Satin Nickel
- Material
- Zinc
- Includes
- (2) 10-24 x 2-1/8 in Oval Head Screws and Mounting Hardware
Description
National Hardware's door knockers are designed to let others know you have arrived at the front door. The finish matched National Hardware's door hardware line for a clean, modern look.
- • Surface-mounted application for easy DIY installation
- • Add a touch of style to your entryway
- • Easy to install
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.