Shop NATIONAL HARDWARE
See all product information
Create Account
Reed Medium Brushed Gold Steel 4-3/4 in. L Hook 25 lb 1 pk
- Mfr # N337-920
- Zoro # G007370738
product price:
$
22.39
/ea
Key Features
Working Load Limit
25 lb
Hook Material
Aluminum
Hook Finish
Brushed Gold
Projection
2.26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N337-920
- Zoro #
- G007370738
- UPC #
- 886780028638
- Country of Origin
- China
Details
- Working Load Limit
- 25 lb
- Hook Material
- Aluminum
- Hook Finish
- Brushed Gold
- Projection
- 2.26 in
Description
National Hardware's multipurpose hook is designed to hang your home accessories. Finish matched to National Hardware's home hardware line for a clean, modern look. Home-sweet-home has a lot of hardware needs. We have a diverse product offering to handle them all in decorative finishes that speak your style.
- • Designed to hang your home accessories
- • Surface-mounted application for easy DIY installation
- • Designed for any style of decor and any type of accessory
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.