National Hardware Reed Medium Satin Nickel Steel 4 in. L Hook 60 lb 1 pk
- Mfr # N337-904
- Zoro # G206439663
product price:
$
27.99
/ea
Key Features
Hook Finish
Satin Nickel
Working Load Limit
60 lb
Projection
2-1/4 in
Mounting
Screw Surface
Includes
(2) 6AB x 1-1/4 in Flat Head Screws (2) 6 Plastic Anchors and Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N337-904
- Zoro #
- G206439663
- UPC #
- 886780028560
- Country of Origin
- China
Details
- Hook Finish
- Satin Nickel
- Working Load Limit
- 60 lb
- Projection
- 2-1/4 in
- Mounting
- Screw Surface
- Includes
- (2) 6AB x 1-1/4 in Flat Head Screws (2) 6 Plastic Anchors and Mounting Hardware
- Material
- Steel
Description
National Hardware's multipurpose hook is designed to hang your home accessories. Finish matched to National Hardware's home hardware line for a clean, modern look. Home-sweet-home has a lot of hardware needs. We have a diverse product offering to handle them all in decorative finishes that speak your style.
- • Surface-mounted application for easy DIY installation
- • Designed for any style of décor and any type of accessory
- • Multi-purpose hook for indoor use
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.