This item is Discontinued.

This item is Discontinued.
National Hardware Zinc Brass Gold Rigid Door Stop Mounts to wall (Discontinued)
Mfr #
N199-380
Zoro #
G8667892
UPC # 038613199385
Country of Origin China
Category Sliding Track & Hangers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N199-380
- Zoro #
- G8667892
- UPC #
- 038613199385
- Country of Origin
- China
Dimensions
- Height
- 7.3 in
- Length
- 3-1/2 in
Details
- Finish
- Brass
- Material
- Die-Cast Zinc/Rubber
- Includes
- Screws
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology.
- • Prevents damage to walls
- • Hole in the end of the plastic tip to help reduce choking hazard
- • Easy to install
- • No fasteners use wrench to screw base into wall
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.