Shop NATIONAL HARDWARE
See all product information
Create Account
Round U-Bolt, 1/4", 1-3/8 in W, 4 in H, Zinc Plated Steel
- Mfr # N222-117
- Zoro # G905311819
product price:
$
2.99
/ea
Sold in multiples of 5 for
$14.95
Key Features
System of Measurement
Inch
Thread Size
1/4"
Inside Height
4 in
Inside Width/Diameter
1-3/8 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N222-117
- Zoro #
- G905311819
- UPC #
- 38613125803
- Country of Origin
- China
Dimensions
- Thread Size
- 1/4"
- Inside Height
- 4 in
- Inside Width/Diameter
- 1-3/8 in
Details
- Item
- Round U-Bolt
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Zinc Plated
Description
Steel U Bolt National catalog model number 2190 series. Designed for hanging or fastening products to pipe, wood, etc. Bolts are suitable for automotive, plumbing and other home and industrial applications. Made of steel. U bolts are mainly used on pipe and pipe sizes listed are inside diameters of standard pipe.
- • Designed for fastening products to pipe, wood, etc
- • For use in exterior and interior applications
- • For use in exterior and interior applications
- • WeatherGuard protection withstood these harsh conditions with very little deterioration
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.