Shop NATIONAL HARDWARE
See all product information
Create Account
National Hardware Zinc-Plated Silver Steel 4-1/2 in. L Screw Hook 125 lb 1 pk
- Mfr # N220-871
- Zoro # G1949349
product price:
$
9.75
/ea
Sold in multiples of 2 for
$19.50
Key Features
Working Load Limit
125 lb
Hook Material
Steel
Hook Finish
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N220-871
- Zoro #
- G1949349
- UPC #
- 38613123052
- Country of Origin
- China
Details
- Working Load Limit
- 125 lb
- Hook Material
- Steel
- Hook Finish
- Zinc
Description
WeatherGuard protection is proven to be 3x more resistant to corrosion vs. our competitors. It's formulated to withstand the harshest weather conditions and stand up to the corrosive effects of pressure treated lumber. Extensive testing and field use have proven WeatherGuard is far superior in corrosion resistance over competitive standard zinc plated products.
- • Designed for hanging planters, signs, clotheslines, etc
- • Medium weight to heavy weight
- • Easy installation
- • For interior and exterior applications
- • Manufactured from steel wire
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.