Shop NATIONAL HARDWARE
See all product information
Create Account
3 in. L Steel w/Rubber Tip Antique Brass Gold Spring Door Stop Mounts to wall
- Mfr # N184-341
- Zoro # G8677476
product price:
$
8.15
/ea
Key Features
Finish
Antique Brass
Material
Plastic/Steel
Length
3-43/64 in
Includes
Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N184-341
- Zoro #
- G8677476
- UPC #
- 38613184343
- Country of Origin
- China
Dimensions
- Length
- 3-43/64 in
Details
- Finish
- Antique Brass
- Material
- Plastic/Steel
- Includes
- Screws
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology.
- • Prevents damage to walls
- • The wide base stop provides better spring support
- • Base plate detaches from the spring for easy installation
- • Flexible design for safety and ease of cleaning
- • Steel with rubber bumper
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.