Shop NATIONAL HARDWARE
See all product information
Create Account
Zinc-Plated Silver Steel 1-13/16 in. L Square Bend Hook 1 pk
- Mfr # N120-402
- Zoro # G2708374
product price:
$
6.49
/ea
Sold in multiples of 2 for $12.98
Key Features
Working Load Limit
3 lb
Hook Material
Steel
Hook Finish
Zinc
Projection
0.62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N120-402
- Zoro #
- G2708374
- UPC #
- 38613120402
- Country of Origin
- China
- Working Load Limit
- 3 lb
- Hook Material
- Steel
- Hook Finish
- Zinc
- Projection
- 0.62 in
Description
National Hardware's 1-13/16 inch zinc-plated square Bend Hook is designed for hanging and organizing keys, mugs, kitchen utensils, and other home or industrial products. Coated with Weatherguard protection to withstand harsh weather conditions and prevent corrosion.
- • Manufactured from steel wire for durability
- • Sharp screw points bite into wood easily and quickly
- • For interior and exterior applications
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.